- Woodruff Keys
- 5/32 x 5/8
- Steel
- 40 Pieces
| Inch/Metric | Inch |
| Carton Length | 4 1/2 in |
| Key Size | 5/32 x 5/8 |
| Material | Steel |
| Carton Height | 1/4 in |
| Carton Width | 4 in |
| Finish | N/A |
| Weight | 0.2 LB |
| Inch/Metric | Inch |
| Carton Length | 4 1/2 in |
| Key Size | 5/32 x 5/8 |
| Material | Steel |
| Carton Height | 1/4 in |
| Carton Width | 4 in |
| Finish | N/A |
| Weight | 0.2 LB |