- Woodruff Keys
- 3/16" x 3/4"
- Steel
- Zinc Plated
- 20 Pieces
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| Carton Height | 1/4 in |
| Material | Steel |
| Carton Length | 4 1/2 in |
| Key Size | 3/16" x 3/4" |
| Carton Width | 4 in |
| Weight | 0.18 LB |
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| Carton Height | 1/4 in |
| Material | Steel |
| Carton Length | 4 1/2 in |
| Key Size | 3/16" x 3/4" |
| Carton Width | 4 in |
| Weight | 0.18 LB |