- Woodruff Keys
- 3/16" x 7/8"
- Steel
- Zinc Plated
- 5 Pieces
| Finish | Zinc Plated |
| Key Size | 3/16" x 7/8" |
| Material | Steel |
| Carton Length | 4 1/2 in |
| Carton Width | 4 in |
| Carton Height | 1/4 in |
| Inch/Metric | Inch |
| Weight | 0.065 LB |
| Finish | Zinc Plated |
| Key Size | 3/16" x 7/8" |
| Material | Steel |
| Carton Length | 4 1/2 in |
| Carton Width | 4 in |
| Carton Height | 1/4 in |
| Inch/Metric | Inch |
| Weight | 0.065 LB |