- 1/4-28 UNF
- Straight
- Grease Fitting
| Plating | Bright Zinc |
| Hex Size | 9/32 in |
| Thread Type | UNF |
| Overall Length | 0.53125 in |
| Thread Size | 1/4 |
| Type/Angle | Straight |
| Threads per Inch | 28 |
| Temp Description | 1/4"-28 Straight Grease Fitting Refill - 30/P |
| Thread Pitch | N/A |
| Shank Length | 5/32 in |
| Weight | 0.18 LB |

