- 1/4-28 UNF
- 90°
- Grease Fitting
| Overall Length | 0.78125 in |
| Hex Size | 3/8 in |
| Threads per Inch | 28 |
| Thread Pitch | N/A |
| Thread Size | 1/4 |
| Plating | Bright Zinc |
| Shank Length | 5/32 in |
| Type/Angle | 90° |
| Thread Type | UNF |
| Temp Description | 1/4"-28 90° Grease Fitting Refill - 10/P |
| Weight | 0.15 LB |

