- 1/8" NPT
- Straight
- Grease Fitting
| Plating | Bright Zinc |
| Type/Angle | Straight |
| Threads per Inch | N/A |
| Overall Length | 0.65625 in |
| Thread Size | 1/8 |
| Temp Description | 1/8" NPT - Straight Grease Fitting Refill - 30/P |
| Shank Length | 0.296875 in |
| Thread Type | NPT |
| Thread Pitch | N/A |
| Hex Size | 7/16 in |
| Weight | 0.45 LB |

