- 1/8" NPT
- 45°
- Grease Fitting
| Plating | Bright Zinc |
| Thread Type | NPT |
| Type/Angle | 45° |
| Overall Length | 0.890625 in |
| Thread Size | 1/8 |
| Shank Length | 19/64 in |
| Temp Description | 1/8" NPT - 45° Grease Fitting Refill - 5/P |
| Hex Size | 7/16 in |
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Weight | 0.135 LB |

