- 1/8" NPT
- 90°
- Grease Fitting
| Thread Type | NPT |
| Type/Angle | 90° |
| Plating | Bright Zinc |
| Shank Length | 19/64 in |
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Hex Size | 7/16 in |
| Temp Description | 1/8" NPT - 90° Grease Fitting Refill - 5/P |
| Overall Length | 0.84375 in |
| Thread Size | 1/8 |
| Weight | 0.135 LB |

