- 6-32 X 3/16" Set Screw
| Thread Pitch | N/A |
| Carton Width | 4 in |
| Threads per Inch | 32 |
| Screw Length | 3/16 in |
| Thread Diameter | #6 |
| Point Style | Cup Point |
| Thread Type | UNC |
| Carton Length | 5 1/4 in |
| Material | Alloy Steel |
| Screw Style | Hexagon Recessed Head |
| Carton Height | 1/4 in |
| Weight | 0.005 LB |

