- 1/4"-20 X 3/8" Set Screw
| Screw Length | 3/8 in |
| Carton Height | 1/4 in |
| Thread Pitch | N/A |
| Thread Diameter | 1/4 |
| Thread Type | UNC |
| Material | Alloy Steel |
| Threads per Inch | 20 |
| Point Style | Cup Point |
| Screw Style | Hexagon Recessed Head |
| Carton Width | 4 in |
| Carton Length | 5 1/4 in |
| Weight | 0.07 LB |

