- 5/16"-18 X 1/2" Set Screw
| Material | Alloy Steel |
| Screw Style | Hexagon Recessed Head |
| Thread Diameter | 5/16 |
| Thread Type | UNC |
| Carton Height | 1/4 in |
| Threads per Inch | 18 |
| Screw Length | 1/2 in |
| Thread Pitch | N/A |
| Point Style | Cup Point |
| Carton Length | 5 1/4 in |
| Carton Width | 4 in |
| Weight | 0.148 LB |

