- 3/8"-16 X 3/8" Set Screw
description
- Steel pins are made from low carbon steel. Plated finish extends life and chamfered hole allows for easy insertion. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The 60 Piece Clevis Pin Asst contains: 4 - 3/16" x 1", 4 - 1/4" x 1", 3 - 1/4" x 1-1/4", 4 - 1/4" x 1-1/2", 3 - 1/4" x 1-3/4", 3 - 1/4" x 2", 3 - 1/4" x 2-1/4", 3 - 1/4" x 2-1/2", 3 - 5/16" x 1", 3 - 5/16" x 1-1/4", 4 - 5/16" x 1-1/2", 3 - 5/16" x 1-3/4", 2 - 5/16" x 2", 2 - 5/16" x 2-1/4", 1 - 5/16" x 2-1/2", 2 - 5/16" x 2-3/4", 4 - 3/8" x 1", 3 - 3/8" x 1-1/2", 2 - 3/8" x 2", 2 - 1/2" x 1-1/2", and 2 - 1/2" x 2".
| Point Style | Cup Point |
| Thread Type | UNC |
| Carton Height | 1/4 in |
| Carton Width | 4 in |
| Thread Diameter | 3/8 |
| Carton Length | 5 1/4 in |
| Threads per Inch | 16 |
| Screw Length | 3/8 in |
| Screw Style | Hexagon Recessed Head |
| Material | Alloy Steel |
| Thread Pitch | N/A |
| Weight | 0.077 LB |

