- Square Machinery Keys
- 1/4" x 1/4" x 3/4" long
- Steel
- Zinc Plated
description
- Steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The 200 Piece Set Screw Asst contains: 10 - 1/8"-40 x 3/16", 10 - 5/32"-32 x 3/16", 10 - 3/16"-24 x 1/4", 30 - 1/4"-20 x 1/4", 20 - 1/4"-28 x 1/4", 20 - 1/4"-20 x 3/8", 30 - 5/16"-18 x 3/8", 20 - 5/16"-24 x 3/8", 20 - 5/16"-18 x 1/2", 10 - 3/8"-16 x 3/8", 10 - 3/8"-24 x 3/8", and 10 - 3/8"-16 x 1/2".
| Height | 1/4 in |
| Finish | Zinc Plated |
| Carton Height | 1/4 in |
| Key Size | 1/4" x 1/4" |
| Carton Length | 5 in |
| Length | 3/4 in |
| Material | Steel |
| Carton Width | 3 in |
| Weight | 0.069 LB |

