- Square Machinery Keys
- 3/8" x 3/8" x 1 1/4" long
- Steel
- Zinc Plated
| Carton Length | 5 in |
| Height | 3/8 in |
| Carton Height | 1/4 in |
| Finish | Zinc Plated |
| Length | 1 1/4 in |
| Carton Width | 3 in |
| Key Size | 3/8" x 3/8" |
| Material | Steel |
| Weight | 0.239 LB |
| Carton Length | 5 in |
| Height | 3/8 in |
| Carton Height | 1/4 in |
| Finish | Zinc Plated |
| Length | 1 1/4 in |
| Carton Width | 3 in |
| Key Size | 3/8" x 3/8" |
| Material | Steel |
| Weight | 0.239 LB |