- Square Machinery Keys
- 1/2" x 1/2" x 1 1/2" long
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| Height | 1/2 in |
| Carton Length | 5 in |
| Key Size | 1/2" x 1/2" |
| Length | 1 1/2 in |
| Carton Height | 1/4 in |
| Carton Width | 3 in |
| Material | Steel |
| Weight | 0.516 LB |
| Finish | Zinc Plated |
| Height | 1/2 in |
| Carton Length | 5 in |
| Key Size | 1/2" x 1/2" |
| Length | 1 1/2 in |
| Carton Height | 1/4 in |
| Carton Width | 3 in |
| Material | Steel |
| Weight | 0.516 LB |