- #6-32
- 1" Long
- Socket Head Cap Srew
| Temp Description | 6-32 X 1" Socket Head Cap Screw Refill - 10/P |
| Thread Type | UNC |
| Screw Style | Socket Head Cap Srew |
| Carton Width | 5 in |
| Carton Height | 1/4 in |
| Carton Length | 7 in |
| Threads per Inch | 32 |
| Material | Alloy Steel |
| Thread Pitch | N/A |
| Length | 1 in |
| Thread Diameter | #6 |
| Weight | 0.042 LB |

