- #10-32
- 1" Long
- Socket Head Cap Srew
| Carton Height | 1/4 in |
| Thread Diameter | #10 |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Screw Style | Socket Head Cap Srew |
| Carton Width | 5 in |
| Material | Alloy Steel |
| Thread Type | UNC |
| Temp Description | 10-32 X 1" Socket Head Cap Screw Refill - 10/P |
| Carton Length | 7 in |
| Length | 1 in |
| Weight | 0.09 LB |

