- #10-24
- 1/2" Long
- Socket Head Cap Srew
| Thread Diameter | #10 |
| Threads per Inch | 24 |
| Thread Pitch | N/A |
| Screw Style | Socket Head Cap Srew |
| Length | 1/2 in |
| Carton Width | 5 in |
| Thread Type | UNC |
| Temp Description | 10-24 X 1/2" Socket Head Cap Screw Refill - 10/P |
| Material | Alloy Steel |
| Carton Length | 7 in |
| Carton Height | 1/4 in |
| Weight | 0.057 LB |

