- 1/4-20
- 3/4" Long
- Socket Head Cap Srew
| Length | 3/4 in |
| Material | Alloy Steel |
| Temp Description | 1/4"-20 X 3/4" Socket Head Cap Screw Refill - 10/P |
| Carton Length | 7 in |
| Screw Style | Socket Head Cap Srew |
| Carton Width | 5 in |
| Thread Diameter | 1/4 |
| Thread Type | UNC |
| Threads per Inch | 20 |
| Thread Pitch | N/A |
| Carton Height | 1/4 in |
| Weight | 0.134 LB |

