- #0 X 1" Taper Pin
| Material | Steel |
| Tip Diameter | 0.156 in |
| Taper Per Foot | 1/4" |
| Length | 1 in |
| Carton Width | 3 in |
| Carton Length | 5 in |
| Carton Height | 1/4 in |
| Weight | 0.018 LB |
| Material | Steel |
| Tip Diameter | 0.156 in |
| Taper Per Foot | 1/4" |
| Length | 1 in |
| Carton Width | 3 in |
| Carton Length | 5 in |
| Carton Height | 1/4 in |
| Weight | 0.018 LB |