- #3 X 1-3/4" Taper Pin
| Taper Per Foot | 1/4" |
| Carton Height | 1/4 in |
| Tip Diameter | 0.219 in |
| Length | 1 3/4 in |
| Carton Length | 5 in |
| Carton Width | 3 in |
| Material | Steel |
| Weight | 0.083 LB |
| Taper Per Foot | 1/4" |
| Carton Height | 1/4 in |
| Tip Diameter | 0.219 in |
| Length | 1 3/4 in |
| Carton Length | 5 in |
| Carton Width | 3 in |
| Material | Steel |
| Weight | 0.083 LB |