- #4 X 3" Taper Pin
| Tip Diameter | 1/4 in |
| Material | Steel |
| Carton Height | 1/4 in |
| Carton Length | 5 in |
| Taper Per Foot | 1/4" |
| Carton Width | 3 in |
| Length | 3 in |
| Weight | 0.1 LB |
| Tip Diameter | 1/4 in |
| Material | Steel |
| Carton Height | 1/4 in |
| Carton Length | 5 in |
| Taper Per Foot | 1/4" |
| Carton Width | 3 in |
| Length | 3 in |
| Weight | 0.1 LB |