- #5 X 2-1/2" Taper Pin
| Carton Length | 5 in |
| Carton Width | 3 in |
| Length | 2 1/2 in |
| Material | Steel |
| Carton Height | 1/4 in |
| Tip Diameter | 0.289 in |
| Taper Per Foot | 1/4" |
| Weight | 0.119 LB |
| Carton Length | 5 in |
| Carton Width | 3 in |
| Length | 2 1/2 in |
| Material | Steel |
| Carton Height | 1/4 in |
| Tip Diameter | 0.289 in |
| Taper Per Foot | 1/4" |
| Weight | 0.119 LB |