- Zinc plated steel pins
- Chisel point ends
- Plastic compartment box
description
- Strong, flexible, zinc plated steel pins with chisel point ends. One prong extended for easy insertion and bending. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 600 Piece Cotter Pin Asst contains: 130 - 1/16" x 1", 150 - 3/32" x 1", 100 - 3/32" x 1-3/4", 100 - 1/8" x 1-1/4", 80 - 1/8" x 2", and 40 - 5/32" x 2-1/2".
features
- One prong extended for easy insertion and bending
- Pins have chisel-pointed ends
- ANSI/ASME B18.8.1
| Material | Zinc-Plated Steel |
| Carton Length | 8 1/4 in |
| Carton Height | 1 5/8 in |
| Carton Width | 4 1/2 in |
| Set Includes | 130, 1/16 in x 1 in, 100, 1/8 in x 1 1/4 in, 80, 1/8 in x 2 in, 150, 3/32 in x 1 in, 100, 3/32 in x 1 3/4 in, 40, 5/32 in x 2 1/2 in, 100, 1/8" x 1 1/4", 100, 3/32" x 1 3/4", 130, 1/16" x 1", 150, 3/32" x 1", 40, 5/32" x 2 1/2", 80, 1/8" x 2" |
| Weight | 2.722 LB |
| EAN or UPC | 698158129058 |
-
Pre-Packed Quantities


