- Low carbon steel pins
- Tapered 1/4″ per foot
- Plastic compartment box
description
- Made from low carbon steel and tapered 1/4" per foot. Pins are mainly used for hole alignment in maintenance machinery. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 100 Piece Taper Pin Asst contains: 2 - #0 x 3/4", 2 - #0 x 1", 3 - #0 x 1-1/4", 3 - #0 x 1-1/2", 2 - #0 x 1-3/4", 2 - #1 x 3/4", 3 - #1 x 1", 3 - #1 x 1-1/4", 3 - #1 x 1-1/2", 2 - #1 x 1-3/4", 2 - #1 x 2", 2 - #2 x 3/4", 2 - #2 x 1", 3 - #2 x 1-1/4", 3 - #2 x 1-1/2", 2 - #2 x 1-3/4", 3 - #2 x 2", 2 - #2 x 2-1/4", 3 - #3 x 1", 3 - #3 x 1-1/4", 3 - #3 x 1-1/2", 3 - #3 x 1-3/4", 3 - #3 x 2", 2 - #3 x 2-1/4", 2 - #3 x 2-1/2", 2 - #3 x 2-3/4", 1 - #3 x 3", 2 - #4 x 1", 2 - #4 x 1-1/4", 3 - #4 x 1-1/2", 3 - #4 x 1-3/4", 1 - #4 x 2", 1 - #4 x 2-1/4", 1 - #4 x 2-3/4", 1 - #4 x 3", 2 - #5 x 1-1/2", 3 - #5 x 1-3/4", 2 - #5 x 2", 1 - #5 x 2-1/4", 1 - #5 x 2-1/2", 1 - #5 x 2-3/4", 1 - #5 x 3", 2 - #6 x 1-1/2", 2 - #6 x 1-3/4", 2 - #6 x 2", 1 - #6 x 2-1/4", 1 - #6 x 2-3/4", and 1 - #6 x 3".
features
- Tapered 1/4" per foot
- ANSI/ASME B18.8.2
- Hole alignment in machinery maintenance
includes
- Sizes 0 through 6
- Available in various lengths from 3/4" to 3"
| Material | Low Carbon Steel |
| Carton Height | 1 5/8 in |
| Carton Width | 4 1/2 in |
| Package Size | 100 |
| Carton Length | 8 1/4 in |
| Weight | 2.071 LB |
| EAN or UPC | 698158129072 |
-
Pre-Packed Quantities


