- 265 Piece E Ring Assortment
- 1/8" to 7/8" Ring Size Range
- Spring Steel
description
- External clips made of carbon steel. Retain positive retention of pulleys, sprockets, springs, and bearings on shafts and rods. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 265 Piece E-Clip Asst contains: 30 - 1/8", 20 - 5/32", 30 - 3/16", 20 - 7/32", 30 - 1/4", 30 - 5/16", 30 - 3/8", 25 - 7/16", 20 - 1/2", 15 - 5/8", 10 - 3/4", and 5 - 7/8".
applications
- Retention of pulleys
- Sprockets
- Springs
- Bearings
- Sprockets
- Springs
- Bearings
features
- Plated spring carbon steel
- External clips
| Type | E-Ring |
| Total Pieces | 265 |
| Ring Size Range | 1/8 in to 7/8 in |
| Material | Spring Steel |
| Inch/Metric | Inch |
| Weight | 0.603 LB |
| EAN or UPC | 698158129102 |
-
Pre-Packed Quantities


