- Alloy steel pins
- Plastic compartment box
description
- Pins have a plain finish and are made from alloy steel. Used to retain parts in a fixed position or to preserve alignment when extreme accuracy is required. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 176 Piece Dowel Pin Asst contains: 8 - 1/16" x 3/4", 6 - 1/8" x 3/8", 10 - 1/8" x 1/2", 6 - 1/8" x 3/4", 6 - 1/8" x 1", 8 - 3/16" x 1/2", 6 - 3/16" x 3/4", 8 - 3/16" x 1", 4 - 3/16" x 1-1/2", 6 - 1/4" x 1/2", 6 - 1/4" x 5/8", 10 - 1/4" x 3/4", 10 - 1/4" x 1", 8 - 1/4" x 1-1/4", 6 - 1/4" x 1-1/2", 6 - 5/16" x 3/4", 8 - 5/16" x 1", 6 - 5/16" x 1-1/4", 6 - 5/16" x 1-1/2", 4 - 5/16" x 2", 10 - 3/8" x 1", 6 - 3/8" x 1-1/4", 8 - 3/8" x 1-1/2", 6 - 3/8" x 2", 4 - 1/2" x 1-1/2", and 4 - 1/2" x 2".
features
- Plain finish
- Retain parts in a fixed position
- Preserve alignment when extreme accuracy is required
- ANSI/ASME B18.8.2
includes
- Various diameters from 1/16" to 1/2" and lengths from 3/8" to 2"
| Material | Alloy Steel |
| Finish | Plain |
| Pin Style | Standard |
| Weight | 4.475 LB |
| EAN or UPC | 698158129126 |
-
Pre-Packed Quantities


