- Reusable, quick release pins
- Plastic compartment box
description
- Reusable, quick release pins for fast assembly and disassembly. Made of spring steel to maintain tension. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 150 Piece Hitch Pin Asst contains: 60 - 1/16" #18, 30 - 3/32" #3, 20 - 3/32" #7, 20 - 1/8" #16, 15 - 5/32" #10, and 5 - 3/16" #6.
features
- Made of spring steel to maintain tension
| Material | Spring Steel |
| Carton Height | 1 5/8 in |
| Carton Width | 4 1/2 in |
| Carton Length | 8 1/4 in |
| Set Includes | 60, 1/16" #18, 20, 3/32" #7, 20, 1/8" #16, 15, 5/32" #10, 5, 3/16" # 6, 30, 3/32" #3 |
| Weight | 1.878 LB |
| EAN or UPC | 698158129157 |
-
Pre-Packed Quantities


