Internal rings with tapered design. Maintain constant pressure to prevent slippage of axles, gears, and bearings inside machinery housing. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 150 Piece Housing Ring Asst contains: 15 each of 1/2", 5/8", 11/16", 3/4", 13/16", and 7/8", 10 each of 1", 1-1/16", 1-1/8", and 1-1/4", 5 each of 1-3/8", 1-1/2", 1-5/8", and 1-3/4".
Inch/Metric
Inch
Total Pieces
150
Material
Spring Steel
Ring Size Range
1/2 in to 1 3/4 in
Type
Internal
Weight
0.71 LB
EAN or UPC
698158129201
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back