- Chamfered ends
- Plastic compartment box
description
- Made of flexible spring steel, cold rolled, hardened and tempered. Chamfered ends simplify insertion. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 300 Piece Roll Pin Asst contains: 10 each of 1/16" and 5/64" diameters by 1/4", 3/8", 1/2", and 3/4", 10 each of 3/32" diameter by 5/8", 1", 1-1/4", and 1-1/2", 8 each of 1/8" diameter by 5/8", 1", 1-1/4", and 1-1/2", 7 each of 5/32" and 3/16" diameters by 1", 1-1/4", 1-1/2", and 1-3/4", 8 each of 7/32" diameter by 1-1/4", 1-1/2", 1-3/4", and 2", 7 each of 1/4" diameter by 1-1/4", 1-1/2", 1-3/4", and 2", 5 each of 5/16" diameter by 1-1/4", 1-3/4", 2", and 2-1/2", 3 each of 3/8" diameter by 1-1/2", 1-3/4", 2", and 2-1/2".
features
- ANSI/ASME B18.8.2
- Made of flexible spring steel, cold rolled, hardened and tempered
- Chamfered ends simplify insertion
| Carton Height | 1 5/8 in |
| Carton Length | 8 1/4 in |
| Set Includes | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/4 in |
| Material | Spring Steel |
| Carton Width | 4 1/2 in |
| Weight | 2.401 LB |
| EAN or UPC | 698158129256 |
| NSN Number | 5315-01-472-7620 |
-
Pre-Packed Quantities


