- BUNA-N 70 durometer rubber compound
- Plastic compartment box
description
- Made of BUNA-N 70 durometer rubber compound. Creates a tight seal for fluid or gas connections. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 300 Piece O Ring Asst contains: 20 each of 3/32" x 7/32" x 1/16" #005, 1/8" x 1/4" x 1/16" #006, 5/32" x 9/32" x 1/16" #007, and 3/16" x 5/16" x 1/16" #008, 15 each of 7/32" x 11/32" x 1/16" #009, 1/4" x 3/8" x 1/16" #010, 5/16" x 7/16" x 1/16" #011, 3/8" x 1/2" x 1/16" #012, 3/8" x 9/16" x 3/32" #110, 7/16" x 5/8" x 3/32" #111, 1/2" x 11/16" x 3/32" #112, 9/16" x 3/4" x 3/32" #113, and 1" x 1-1/4" x 1/8" #214, 10 each of 5/8" x 13/16" x 3/32" #114, 11/16" x 7/8" x 3/32" #115, 3/4" x 1" x 1/8" #210, 13/16" x 1-1/16" x 1/8" #211, 7/8" x 1-1/8" x 1/8" #212, and 15/16" x 1-3/16" x 1/8" #213, 5 each of 1-1/16" x 1-5/16" x 1/8" #215, 1-1/8" x 1-3/8" x 1/8" #216, 1-1/4" x 1-1/2" x 1/8" #218, 1-3/8" x 1-5/8" x 1/8" #220, and 1-1/2" x 1-3/4" x 1/8" #222.
features
- Creates a tight seal for fluid or gas connections
- SAE 120 R1
includes
- 140 pieces of 1/16" body
- 80 pieces of 3/32" body
- 80 pieces of 1/8" body
- Various sizes are included for each body size
| Carton Width | 6 5/8 in |
| Material | Buna-N 70 Durometer Rubber |
| Carton Height | 1 3/4 in |
| Set Includes | 1/16 in, 3/32 in, 1/8 in |
| Carton Length | 11 in |
| No. Items in Kit | 300 |
| Weight | 1.153 LB |
| EAN or UPC | 698158129300 |
| NSN Number | 5331-01-472-9412 |
-
Pre-Packed Quantities


