- Zinc plated steel keys
- Plastic compartment box
description
- Precise, zinc plated, steel keys. Used for pulley and drive shaft applications. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 250 Piece Woodruff Key Asst contains: 10 - 1/16" x 3/8", 20 - 3/32" x 3/8", 10 - 1/8" x 3/8", 10 - 1/16" x 1/2", 20 - 3/32" x 1/2", 20 - 1/8" x 1/2", 10 - 3/32" x 5/8", 30 - 1/8" x 5/8", 40 - 5/32" x 5/8", 5 - 3/16" x 5/8", 20 - 1/8" x 3/4", 10 - 5/32" x 3/4", 20 - 3/16" x 3/4", 5 - 1/4" x 3/4", 5 - 5/32" x 7/8", 5 - 3/16" x 7/8", 5 - 7/32" x 7/8", and 5 - 1/4" x 7/8".
features
- Used for pulley and drive shaft applications
- S.A.P. Key Number
| Carton Width | 4 1/2 in |
| Inch/Metric | Inch |
| Material | Zinc-Plated Steel |
| Carton Length | 8 1/4 in |
| Carton Height | 1 5/8 in |
| Size Range | 1/16 x 3/8 to 5/32 x 5/8 |
| Weight | 1.525 LB |
| EAN or UPC | 698158129409 |
-
Pre-Packed Quantities


