- Alloy steel set screws with hexagon recessed heads
- 200 Piece Assortment
- Plastic compartment box
description
- High grade alloy steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 200 Piece Set Screw Asst contains: 10 - 6-32 x 3/16", 10 - 8-32 x 3/16", 10 - 10-24 x 1/4", 30 - 1/4"-20 x 1/4", 20 - 1/4"-28 x 1/4", 20 - 1/4"-20 x 3/8", 30 - 5/16"-18 x 3/8", 20 - 5/16"-24 x 3/8", 20 - 5/16"-18 x 1/2", 10 - 3/8"-16 x 3/8", 10 - 3/8"-24 x 3/8", and 10 - 3/8"-16 x 1/2".
features
- ANSI/ASME B18.3
| Material | Steel |
| No. of Pieces | 200 |
| Set Includes | 10, 6-32 x 3/16 in, 10, 8-32 x 3/16 in, 10, 10-24 x 1/4 in, 30, 1/4-20 x 1/4 in, 20, 1/4-28 x 1/4 in, 20, 1/4-20 x 3/8 in, 30, 5/16-18 x 3/8 in, 20, 5/16-24 x 3/8 in, 10, 3/8-16 x 3/8 in, 10, 3/8-24 x 3/8 in, 10, 3/8-16 x 1/2 in, 20, 5/16- 18 x 1/2 in |
| Carton Height | 1 5/8 in |
| Carton Width | 4 1/2 in |
| Carton Length | 8 1/4 in |
| Weight | 1.024 LB |
| EAN or UPC | 698158129508 |
-
Pre-Packed Quantities


