- Zinc plated steel
- Plastic compartment box
description
- Zinc plated steel. Square keys have smooth corners for easy insertion into keyways. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 58 Piece Machinery Key Asst contains: 3 - 1/8" x 1/8" x 3/4", 3 - 1/8" x 1/8" x 1", 5 - 3/16" x 3/16" x 3/4", 5 - 3/16" x 3/16" x 1", 5 - 3/16" x 3/16" x 1-1/4", 5 - 1/4" x 1/4" x 3/4", 5 - 1/4" x 1/4" x 1-1/4", 5 - 1/4" x 1/4" x 1-1/2", 5 - 5/16" x 5/16" x 1-1/4", 5 - 5/16" x 5/16" x 1-1/2", 5 - 3/8" x 3/8" x 1-1/4", 5 - 3/8" x 3/8" x 1-1/2", and 2 - 1/2" x 1/2" x 1-1/2".
features
- Square keys have smooth corners for easy insertion into keyways
- ASTM A-108
| Carton Length | 8 1/4 in |
| Carton Height | 1 5/8 in |
| Set Includes | 3, 1/8 in x 1/8 in x 3/4 in, 3, 1/8 in x 1/8 in x 1 in, 5, 3/16 in x 3/16 in x 3/4 in, 5, 3/16 in x 3/16 in x 1 in, 5, 3/16 in x 3/16 in x 1 1 /4 in, 5, 1/4 in x 1/4 in x 3/4 in, 5, 1/4 in x 1/4 in x 1 1/4 in, 5, 1/4 in x 1/4 in x 1 1/2 in, 5, 5/16 in x 5/16 in x 1 1/4 in, 5, 5/16 in x 5/16 in x 1 1/2 in |
| Material | Zinc-Plated Steel |
| Carton Width | 4 1/2 in |
| Weight | 1.836 LB |
| EAN or UPC | 698158129553 |
-
Pre-Packed Quantities


