High grade alloy steel. Cap screws with hexagon recessed heads. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 190 Piece Socket Head Cap Screw Asst contains 10 pieces each of: 6-32 by 1/2" and 1", 8-32 by 1/2", 3/4", and 1", 10-32 by 1/2", 3/4", and 1", 10-24 by 1/2" and 1", 1/4"-20 by 1/2", 3/4", 1", 1-1/4", and 1-1/2", and 1/4"-28 by 3/4", 1", 1-1/4", and 1-1/2".
features
Hexagon recessed heads
ASTM A-574
ANSI/ASME B18.3
Material
Alloy Steel
Set Includes
10, 6-32 x 3/16 in, 10, #6-32 x 1 in, 10, #8-32 x 1/2 in, 10, #8-32 x 3/4 in, 10, #8-32 x 1 in, 10, #10-32 x 1/2 in, 10, #10-32 x 3/4 in, 10, #10-32 x 1 in, 10, #10-24 x 1/2 in, 10, #10-24 x 1 in, 10, 1/4-20 x 1/2 in, 10, 1/4-20 x 3/4 in, 10, 1/4-20 x 1 in, 10, 1/4-28 x 1 1/2 in, 10, 1/4-28 x 1 1/4 in, 10, 1/4-28 x 1 in, 10, 1/4-28 x 3/4 in, 10, 1/4-20 x 1 1/2 in, 10, 1/4-20 x 1 1/4 in
Carton Length
8 1/4 in
Carton Height
1 5/8 in
Carton Width
4 1/2 in
Weight
2.436 LB
EAN or UPC
698158129706
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back