High quality terminals and connectors. Used for industrial and automotive applications. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 175 Piece Electrical Terminal Asst contains: 10 each of 22-18 Butt Splice, 16-14 Butt Splice, 12-10 Butt Splice, 16-14 Insulated Female Terminal, 16-14 Insulated Male Terminal, 22-18 Stud 6 Spade Terminal, 16-14 Stud 6 Spade Terminal, 16-14 Stud 10 Spade Terminal, 12-10 Stud 10 Spade Terminal, 16-14 Non-Insulated Male Terminal, 16-14 Non-Insulated Female Terminal, 22-18 Stud 6 Ring Terminal, 16-14 Stud 6 Ring Terminal, 16-14 Stud 10 Ring Terminal, 16-14 Stud 1/4" Ring Terminal, 12-10 Stud 10 Ring Terminal, and 12-10 Stud 3/8" Ring Terminal, and 5 Self-Splicing Connectors.
features
MS-17143
MS-20659
MS-25036
includes
Two insulated quick slide terminals
Non-insulated quick slide terminals (20)
Butt connectors (30)
Spade terminals (40)
Self-splicing connectors (5)
Ring terminals (60)
Material
N/A
Carton Length
11 in
Carton Height
1 3/4 in
Carton Width
6 5/8 in
Weight
0.803 LB
EAN or UPC
698158129850
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back