Skip to content Skip to navigation menu
300 Piece Stainless Steel Roll Pin Assortment

12990

300 Piece Stainless Steel Roll Pin Assortment
Item #101412867
  • Corrosion resistant stainless steel pins
  • Chamfered ends
  • Plastic compartment box
300 Piece Stainless Steel Roll Pin Assortment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Corrosion resistant stainless steel pins
  • Chamfered ends
  • Plastic compartment box

description

  • Made from corrosion resistant stainless steel. Chamfered ends simplify insertion. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 300 Piece Stainless Steel Roll Pin Asst contains: 15 each of 1/16" diameter by 1/4", 1/2", and 3/4", 3/32" diameter by 1/2", 3/4", and 1", 1/8" diameter by 5/16", 3/8", 1/2", 5/8", 3/4", and 1", 10 each of 3/16" diameter by 1/2", 3/4", 1", and 1-1/2", 1/4" diameter by 3/4" and 1", and 5 pieces each of 1/4" diameter x 1-1/4", 1-1/2", 2", and 2-1/2", 5/16" diameter by 1", 1-1/2", 2", and 2-1/2", 3/8" diameter by 1", 1-1/2" 2", and 2-1/2".

features

  • Chamfered ends for ease of insertion
  • ANSI/ASME B18.8.2
Material Stainless Steel
Set Includes 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
Weight 1.0 LB
EAN or UPC 698158129904
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison