- Stainless Steel Woodruff Keys
- 3/32" x 3/8"
- 316 Stainless Steel
- 5 Pieces
| Key Size | 3/32" x 3/8" |
| Material | 316 Stainless Steel |
| Finish | N/A |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| Key Size | 3/32" x 3/8" |
| Material | 316 Stainless Steel |
| Finish | N/A |
| Inch/Metric | Inch |
| Weight | 0.01 LB |