- Stainless Steel Woodruff Keys
- 1/16" x 1/2"
- 316 Stainless Steel
- 5 Pieces
| Material | 316 Stainless Steel |
| Key Size | 1/16" x 1/2" |
| Inch/Metric | Inch |
| Finish | N/A |
| Weight | 0.009 LB |
| Material | 316 Stainless Steel |
| Key Size | 1/16" x 1/2" |
| Inch/Metric | Inch |
| Finish | N/A |
| Weight | 0.009 LB |