- Stainless Steel Woodruff Keys
- 1/8" x 5/8"
- 316 Stainless Steel
- 4 Pieces
| Finish | N/A |
| Key Size | 1/8" x 5/8" |
| Inch/Metric | Inch |
| Material | 316 Stainless Steel |
| Weight | 0.019 LB |
| Finish | N/A |
| Key Size | 1/8" x 5/8" |
| Inch/Metric | Inch |
| Material | 316 Stainless Steel |
| Weight | 0.019 LB |