- Stainless Steel Woodruff Keys
- 5/32" x 3/4"
- 316 Stainless Steel
- 4 Pieces
| Key Size | 5/32" x 3/4" |
| Inch/Metric | Inch |
| Material | 316 Stainless Steel |
| Finish | N/A |
| Weight | 0.034 LB |
| Key Size | 5/32" x 3/4" |
| Inch/Metric | Inch |
| Material | 316 Stainless Steel |
| Finish | N/A |
| Weight | 0.034 LB |