- Stainless Steel Woodruff Keys
- 1/4" x 7/8"
- 316 Stainless Steel
- 3 Pieces
| Key Size | 1/4" x 7/8" |
| Material | 316 Stainless Steel |
| Finish | N/A |
| Inch/Metric | Inch |
| Weight | 0.055 LB |
| Key Size | 1/4" x 7/8" |
| Material | 316 Stainless Steel |
| Finish | N/A |
| Inch/Metric | Inch |
| Weight | 0.055 LB |