- M6x1
- Straight
- Grease Fitting
| Thread Pitch | 1 mm |
| Temp Description | 6 1 straight |
| Hex Size | 7 mm |
| Type/Angle | Straight |
| Overall Length | 13.5 mm |
| Threads per Inch | N/A |
| Thread Size | M6 |
| Thread Type | Metric |
| Shank Length | 4.6 mm |
| Plating | Bright Zinc |
| Weight | 0.116 LB |
| Thread Pitch | 1 mm |
| Temp Description | 6 1 straight |
| Hex Size | 7 mm |
| Type/Angle | Straight |
| Overall Length | 13.5 mm |
| Threads per Inch | N/A |
| Thread Size | M6 |
| Thread Type | Metric |
| Shank Length | 4.6 mm |
| Plating | Bright Zinc |
| Weight | 0.116 LB |