- M6x1
- 45°
- Grease Fitting
| Thread Type | Metric |
| Overall Length | 22.6 mm |
| Thread Pitch | 1 mm |
| Plating | Bright Zinc |
| Temp Description | 6 mm x 1 mm 45° |
| Thread Size | M6 |
| Hex Size | 9 mm |
| Type/Angle | 45° |
| Threads per Inch | N/A |
| Shank Length | 5.6 mm |
| Weight | 0.147 LB |
| Thread Type | Metric |
| Overall Length | 22.6 mm |
| Thread Pitch | 1 mm |
| Plating | Bright Zinc |
| Temp Description | 6 mm x 1 mm 45° |
| Thread Size | M6 |
| Hex Size | 9 mm |
| Type/Angle | 45° |
| Threads per Inch | N/A |
| Shank Length | 5.6 mm |
| Weight | 0.147 LB |