- M8x1
- Straight
- Grease Fitting
| Hex Size | 9 mm |
| Thread Size | M8 |
| Type/Angle | Straight |
| Threads per Inch | N/A |
| Plating | Bright Zinc |
| Thread Type | Metric |
| Thread Pitch | 1 mm |
| Overall Length | 15 mm |
| Shank Length | 5.8 mm |
| Temp Description | 8 1 straight |
| Weight | 0.276 LB |
| Hex Size | 9 mm |
| Thread Size | M8 |
| Type/Angle | Straight |
| Threads per Inch | N/A |
| Plating | Bright Zinc |
| Thread Type | Metric |
| Thread Pitch | 1 mm |
| Overall Length | 15 mm |
| Shank Length | 5.8 mm |
| Temp Description | 8 1 straight |
| Weight | 0.276 LB |