- M10x1
- Straight
- Grease Fitting
| Threads per Inch | N/A |
| Plating | Bright Zinc |
| Type/Angle | Straight |
| Thread Size | M10 |
| Hex Size | 11 mm |
| Shank Length | 5.6 mm |
| Thread Type | Metric |
| Thread Pitch | 1 mm |
| Temp Description | 10 1 straight |
| Overall Length | 15.2 mm |
| Weight | 0.061 LB |
| Threads per Inch | N/A |
| Plating | Bright Zinc |
| Type/Angle | Straight |
| Thread Size | M10 |
| Hex Size | 11 mm |
| Shank Length | 5.6 mm |
| Thread Type | Metric |
| Thread Pitch | 1 mm |
| Temp Description | 10 1 straight |
| Overall Length | 15.2 mm |
| Weight | 0.061 LB |