- M10x1
- 45°
- Grease Fitting
| Type/Angle | 45° |
| Shank Length | 5.6 mm |
| Thread Type | Metric |
| Thread Size | M10 |
| Hex Size | 11 mm |
| Thread Pitch | 1 mm |
| Plating | Bright Zinc |
| Temp Description | 10 1 45 |
| Overall Length | 23.5 mm |
| Threads per Inch | N/A |
| Weight | 0.088 LB |
| Type/Angle | 45° |
| Shank Length | 5.6 mm |
| Thread Type | Metric |
| Thread Size | M10 |
| Hex Size | 11 mm |
| Thread Pitch | 1 mm |
| Plating | Bright Zinc |
| Temp Description | 10 1 45 |
| Overall Length | 23.5 mm |
| Threads per Inch | N/A |
| Weight | 0.088 LB |