- M10x1
- 90°
- Grease Fitting
| Shank Length | 5.6 mm |
| Thread Pitch | 1 mm |
| Overall Length | 19 mm |
| Temp Description | 10 1 90 |
| Plating | Bright Zinc |
| Hex Size | 11 mm |
| Type/Angle | 90° |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Thread Size | M10 |
| Weight | 0.118 LB |
| Shank Length | 5.6 mm |
| Thread Pitch | 1 mm |
| Overall Length | 19 mm |
| Temp Description | 10 1 90 |
| Plating | Bright Zinc |
| Hex Size | 11 mm |
| Type/Angle | 90° |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Thread Size | M10 |
| Weight | 0.118 LB |