- 1/4" Dia
- 1 1/2" Long
- Zinc Plated
- Clevis Pin
| Length | 1 1/2 in |
| Nominal Diameter | 1/4" |
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Weight | 0.159 LB |
| Length | 1 1/2 in |
| Nominal Diameter | 1/4" |
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Weight | 0.159 LB |