- 1/4" Dia
- 1 3/4" Long
- Zinc Plated
- Clevis Pin
| Finish | Zinc Plated |
| Nominal Diameter | 1/4" |
| Material | Low Carbon Steel |
| Length | 1 3/4 in |
| Weight | 0.105 LB |
| Finish | Zinc Plated |
| Nominal Diameter | 1/4" |
| Material | Low Carbon Steel |
| Length | 1 3/4 in |
| Weight | 0.105 LB |